Shop All Step Stools
Vestil
Adjustable Steel Stand 6-3/4" to 8-3/4" Height 24"W x 24"L
Mfr # AHT-L-2424
Zoro # G1739339
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 6.75
- Net Weight 34
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-2424
- Zoro # G1739339
- UPC # 691215001939
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 6.75 |
Platform Width | 24 in |
Platform Height | 8.75 in |
Details
Item | Adj. Steel Stand,6-3/4-8-3/4 H,24 x 24 |
Color | Yellow |
Material | Steel |
Net Weight | 34 |
Finish | Powder Coated |
Description
Adj. Steel Stand,6-3/4-8-3/4 H,24 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A6E24B4W5C1P3)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- WESTWARD Drum Dolly, 400 lb., Steel, Black (34NK68)
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-36-3)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- VESTIL 2 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-2-YL-HR-PO)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- Vestil Ladders