Shop All Step Stools
Vestil
Adjustable Steel Stand 6-3/4" to 8-3/4" Height 19"W x 48"L
Mfr # AHT-L-1948
Zoro # G1739357
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 6.75
- Platform Height 8.75 in
- Net Weight 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHT-L-1948
- Zoro # G1739357
- UPC # 691215001922
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 6.75 |
Platform Height | 8.75 in |
Height (In.) | 6.75 |
Width (In.) | 19 |
Overall Width | 19 |
Platform Width | 19 in |
Ladder Height | 6.75 |
Details
Item | Adj. Steel Stand,6-3/4-8-3/4 H,19 x 48 |
Color | Yellow |
Material | Steel |
Net Weight | 48 |
Finish | Powder Coated |
Description
Adj. Steel Stand,6-3/4-8-3/4 H,19 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- DEMAG Trolley, 1200 lb. (CF 5)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG1025L40000)
- VESTIL STEP POLY NESTABLE 3YL BACKRAIL RETROFIT (SPN-3-YL-BR-RF)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity (SSA-2-Y)
- VESTIL Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 36 (AHT-H-2436)
- VESTIL 1 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-1-YL-HR-PO)
- VESTIL Adj. Step Mate Stand, 2 Step, 24 x 23" (ASP-24)
- LOUISVILLE 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-03)
- Vestil Step Stools