Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 24"W x 96"L
Mfr # AHT-L-2496-SS
Zoro # G7440800
product price: $1,715.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,715.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 96
- Height 6.75
- Method of Construction Welded
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-2496-SS
- Zoro # G7440800
- UPC # 691215071543
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 96 |
Height | 6.75 |
Overall Height | 6.75 |
Overall Length | 96 |
Overall Width | 24 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,24x96 |
Method of Construction | Welded |
Material | Stainless Steel |
Color | Silver |
Description
Adjust SS Stand,6-3/4-8-3/4 H,24x96
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Ivory (QUS232IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WT2448-LL)
- PROLINE Workstation, Adj, Plastic, Rolled Edge, Blue (MVSII7230P-L14-SW806-PF90)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364824-95)
- Vestil Work Tables