Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 24"W x 72"L
Mfr # AHT-L-2472-SS
Zoro # G7440977
product price: $1,302.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,302.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 72
- Height 6.75
- Material Stainless Steel
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-2472-SS
- Zoro # G7440977
- UPC # 691215071529
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 72 |
Height | 6.75 |
Overall Width | 24 |
Overall Height | 6.75 |
Overall Length | 72 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,24x72 |
Material | Stainless Steel |
Color | Silver |
Description
Adjust SS Stand,6-3/4-8-3/4 H,24x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- FLEX-STRUT Shelf Bracket, RH, 12" (FS-5600-12R E/G)
- 80/20 Roll In T-Nut Sa M6 (13092)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x18" (SVTR-1860)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 14 Deep (AMG WT-1496)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35" (WTS-3072-LL)
- Vestil Work Tables