Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 24"W x 60"L
Mfr # AHT-L-2460-SS
Zoro # G7440907
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 60
- Height 6.75
- Overall Width 24
- Overall Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-2460-SS
- Zoro # G7440907
- UPC # 691215071505
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 60 |
Height | 6.75 |
Overall Width | 24 |
Overall Length | 60 |
Overall Height | 6.75 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,24x60 |
Color | Silver |
Material | Stainless Steel |
Description
Adjust SS Stand,6-3/4-8-3/4 H,24x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4258AA3A1)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, 14-3/4 in L, Blue, 2 PK (K-QUS250BL-2)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 60" (SSWTWC60)
- AERO MANUFACTURING Economy Work Table, 96"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3096)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- Vestil Work Tables