Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 24"W x 36"L
Mfr # AHT-L-2436-SS
Zoro # G7441275
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 36
- Height 6.75
- Overall Width 24
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHT-L-2436-SS
- Zoro # G7441275
- UPC # 691215071468
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 36 |
Height | 6.75 |
Overall Width | 24 |
Overall Length | 36 |
Overall Height | 6.75 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,24x36 |
Color | Silver |
Material | Stainless Steel |
Description
Adjust SS Stand,6-3/4-8-3/4 H,24x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-201RD)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120DS)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- SPORTSMAN Stainless Steel Work Table 24" x 72" (SSWTABLE72)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- Vestil Work Tables