Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 24"W x 24"L
Mfr # AHT-L-2424-SS
Zoro # G7441318
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 24
- Height 6.75
- Method of Construction Welded
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHT-L-2424-SS
- Zoro # G7441318
- UPC # 691215071444
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 24 |
Height | 6.75 |
Overall Length | 24 |
Overall Width | 24 |
Overall Height | 6.75 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,,24x24 |
Method of Construction | Welded |
Material | Stainless Steel |
Color | Silver |
Description
Adjust SS Stand,6-3/4-8-3/4 H,,24x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 96"H, 5 Shelves, Carbon Steel (RXHS-362496MED GR)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 96"Wx30"D (VTTROB-9630)
- Vestil Work Tables