Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 19"W x 48"L
Mfr # AHT-L-1948-SS
Zoro # G7441239
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 48
- Height 6.75
- Color Silver
- Overall Height 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-1948-SS
- Zoro # G7441239
- UPC # 691215071420
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 19 |
Depth | 48 |
Height | 6.75 |
Overall Height | 6.75 |
Overall Length | 48 |
Overall Width | 19 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,19x48 |
Color | Silver |
Material | Stainless Steel |
Description
Adjust SS Stand,6-3/4-8-3/4 H,19x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black (5GPL7)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- LITTLE GIANT Adj. Work Table, Steel, 60" W, 30" D (MTH1-3060-AH)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-24)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- Vestil Work Tables