Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 19"W x 24"L
Mfr # AHT-L-1924-SS
Zoro # G7441196
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 24
- Height 6.75
- Overall Width 19
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-1924-SS
- Zoro # G7441196
- UPC # 691215071383
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 19 |
Depth | 24 |
Height | 6.75 |
Overall Width | 19 |
Overall Length | 24 |
Overall Height | 6.75 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,19x24 |
Material | Stainless Steel |
Color | Silver |
Description
Adjust SS Stand,6-3/4-8-3/4 H,19x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Blue, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 Dk Blue)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (PB148-7 Red)
- FLEMING SUPPLY Portable Storage Case with 14 compartments, 1.89 in H x 6.89 in W (988470XDT)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 14 Deep (AMG WT-1448)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Workbenches (3990)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx24"D (SVTOB-4824)
- Vestil Work Tables