Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 96"L
Mfr # AHT-H-2496-SS
Zoro # G7441187
product price: $1,911.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,911.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 96
- Height 10.5
- Overall Length 96
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-2496-SS
- Zoro # G7441187
- UPC # 691215071369
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 96 |
Height | 10.5 |
Overall Length | 96 |
Overall Width | 24 |
Overall Height | 10.5 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,24Wx96L |
Material | Stainless Steel |
Color | Silver |
Description
Adj SS Stand,10-1/2-16-1/2 H,24Wx96L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Steel White 10In (180 WH 10)
- J TERENCE THOMPSON Storage Trunk, Black, Plastic, 28 1/2 in L, 19 3/4 in W, 14 3/4 in H, 27 gal Volume Capacity (27T-54-BY)
- ORBIS 0414000 Journey Top Cap 48'' x 45'' Black Polyethylene Stackable Pallet Cover (47440005555)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 36"D (WS3696L)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x30" (SVTR5-3630)
- AMGOOD 18 in. x 60 in. Open Base Stainless Steel Metal Table (WT-1860-RCB-Z)
- Vestil Work Tables