Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 72"L
Mfr # AHT-H-2472-SS
Zoro # G7441126
product price: $1,437.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,437.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 72
- Height 10.5
- Method of Construction Welded
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-2472-SS
- Zoro # G7441126
- UPC # 691215071345
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 72 |
Height | 10.5 |
Overall Width | 24 |
Overall Height | 10.5 |
Overall Length | 72 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,24Wx72L |
Method of Construction | Welded |
Material | Stainless Steel |
Color | Silver |
Description
Adj SS Stand,10-1/2-16-1/2 H,24Wx72L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Yellow, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8YL)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- WESTWARD Compartment Cabinet with polystyrene, 14 3/4 in W x 7 1/4 in H x 6 in D (31TT93)
- LOWELL Phillips Truss Scr 500pc (RS-500)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- DIVERSIFIED WOODCRAFT Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D (VTT-1824)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (XW130)
- Vestil Work Tables