Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 60"L
Mfr # AHT-H-2460-SS
Zoro # G7441071
product price: $1,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 60
- Height 10.5
- Method of Construction Welded
- Overall Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-2460-SS
- Zoro # G7441071
- UPC # 691215071321
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 60 |
Height | 10.5 |
Overall Height | 10.5 |
Overall Width | 24 |
Overall Length | 60 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,24Wx60L |
Method of Construction | Welded |
Color | Silver |
Material | Stainless Steel |
Description
Adj SS Stand,10-1/2-16-1/2 H,24Wx60L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Gray (IDR201GY)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Clear (QUS232CL)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366030-95)
- ZORO SELECT Worktable Caster Kit, PK4 (2KRE5)
- Vestil Work Tables