Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L
Mfr # AHT-H-2448-SS
Zoro # G7441135
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 48
- Height 10.5
- Overall Length 48
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-2448-SS
- Zoro # G7441135
- UPC # 691215071307
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 48 |
Height | 10.5 |
Overall Length | 48 |
Overall Width | 24 |
Overall Height | 10.5 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,24Wx48L |
Material | Stainless Steel |
Color | Silver |
Description
Adj SS Stand,10-1/2-16-1/2 H,24Wx48L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- JOHN STERLING Closet Pole, Length 48 In. (0018-4)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (2EWJ6)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- AERO MANUFACTURING Premium Table, 60"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3060)
- Vestil Work Tables