Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 36"L
Mfr # AHT-H-2436-SS
Zoro # G7441047
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 36
- Height 10.5
- Method of Construction Welded
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-2436-SS
- Zoro # G7441047
- UPC # 691215071284
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 36 |
Height | 10.5 |
Overall Width | 24 |
Overall Length | 36 |
Overall Height | 10.5 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,24Wx36L |
Method of Construction | Welded |
Color | Silver |
Material | Stainless Steel |
Description
Adj SS Stand,10-1/2-16-1/2 H,24Wx36L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7122)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1655MB)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Clear (QUS248CL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-95)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- AERO MANUFACTURING Premium Work Table, 60"W X 30"D X 35"H, W/ Cross Bracing (2TSX-3060)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- Vestil Work Tables