Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 19"W x 36"L
Mfr # AHT-H-1936-SS
Zoro # G7441099
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 36
- Height 10.5
- Overall Length 36
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-1936-SS
- Zoro # G7441099
- UPC # 691215071222
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 19 |
Depth | 36 |
Height | 10.5 |
Overall Length | 36 |
Overall Width | 19 |
Overall Height | 10.5 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,19Wx36L |
Color | Silver |
Material | Stainless Steel |
Description
Adj SS Stand,10-1/2-16-1/2 H,19Wx36L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 5 PK (8.1C-PK5CB)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx18"D (VTT-1830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx18"D (VTT-1872)
- Vestil Work Tables