Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L
Mfr # AHT-H-1924-SS
Zoro # G7441117
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 24
- Height 10.5
- Method of Construction Welded
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-1924-SS
- Zoro # G7441117
- UPC # 691215071208
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 19 |
Depth | 24 |
Height | 10.5 |
Overall Length | 24 |
Overall Height | 10.5 |
Overall Width | 19 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,19Wx24L |
Method of Construction | Welded |
Color | Silver |
Material | Stainless Steel |
Description
Adj SS Stand,10-1/2-16-1/2 H,19Wx24L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW3036)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- Vestil Work Tables