Shop All Lifting Beams & Spreader Bars
Vestil
Adjustable Spreader Beam, 2500 lb., 78"
Mfr # SBM-25
Zoro # G1750231
product price: $657.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 5
- Bail Opening Width 2.5 in
- Max. Spread 6 ft
- Min. Spread 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-25
- Zoro # G1750231
- UPC # 691215034999
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 5 |
Bail Opening Width | 2.5 in |
Upper Bail Width | 2-1/2 x 5 in |
Width | 5 |
Details
Item | Adjustable Spreader Beam,2500 lb.,78" |
Max. Spread | 6 ft |
Min. Spread | 8 in |
Finish | Powder Coat |
Material | Steel |
Product Type | Adjustable Spreader Beam,2500 lb.,78" |
Description
Adjustable Spreader Beam,2500 lb.,78 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- VESTIL Economy Spreader Beam, 4000 lb., 36" (SBM-40-3)
- VESTIL Economy Spreader Beam (SBM-10-4)
- VESTIL Economy Spreader Beam (SBM-20-12)
- VESTIL Economy Spreader Beam (SBM-60-12)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- Vestil Lifting Beams & Spreader Bars