Shop All Workstands
Vestil
Adjustable Serrated Work Mate Stand
Mfr # AHW-L-2472
Zoro # G0987169
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Depth 72.3125
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-L-2472
- Zoro # G0987169
- UPC # 691215002158
- Country of Origin United States
- Category Workstands
Dimensions
Width | 23.5 |
Depth | 72.3125 |
Height | 6.75 |
Details
Color | Yellow |
Item | Adjustable Serrated Work Mate Stand |
Description
Adjustable Serrated Work Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- UNITED SOLUTIONS UTILITY TOTE PLSTC 17GAL (TU0085)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- KENNEDY Intermediate Riser, Brown (2600B)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2472)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2436)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- Vestil Workstands