Shop All Workstands
Vestil
Adjustable Serrated Work Mate Stand
Mfr # AHW-L-2448
Zoro # G0982007
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Depth 48.75
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHW-L-2448
- Zoro # G0982007
- UPC # 691215002134
- Country of Origin United States
- Category Workstands
Dimensions
Width | 23.5 |
Depth | 48.75 |
Height | 6.75 |
Details
Color | Yellow |
Item | Adjustable Serrated Work Mate Stand |
Description
Adjustable Serrated Work Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Storage Totes, White, Plastic, 3 PK (QI003238.3)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2472)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1948)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2472)
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- Vestil Workstands