Shop All Workstands
Vestil
Adjustable Serrated Work Mate Stand
Mfr # AHW-H-2472
Zoro # G0985988
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Depth 72.3125
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-H-2472
- Zoro # G0985988
- UPC # 691215002066
- Country of Origin United States
- Category Workstands
Dimensions
Width | 23.5 |
Depth | 72.3125 |
Height | 10.5 |
Details
Color | Yellow |
Item | Adjustable Serrated Work Mate Stand |
Description
Adjustable Serrated Work Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Ribbed Steel, 96 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9648)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2472)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- Vestil Workstands