Shop All Workstands
Vestil
Adjustable Serrated Work Mate Stand
Mfr # AHW-H-2448
Zoro # G0982707
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Depth 48.75
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-H-2448
- Zoro # G0982707
- UPC # 691215002042
- Country of Origin United States
- Category Workstands
Dimensions
Width | 23.5 |
Depth | 48.75 |
Height | 10.5 |
Details
Color | Yellow |
Item | Adjustable Serrated Work Mate Stand |
Description
Adjustable Serrated Work Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-207RD)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Black (PB20-FXL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8WT)
- ECONOCO Hook for Pipe Line Set, 50 pcs. (PLBBHK1)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2472)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1948)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- Vestil Workstands