Shop All Workstands
Vestil
Adjustable Serrated Work Mate Stand
Mfr # AHW-H-1948
Zoro # G0982031
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5625
- Depth 47
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-H-1948
- Zoro # G0982031
- UPC # 691215002011
- Country of Origin United States
- Category Workstands
Dimensions
Width | 19.5625 |
Depth | 47 |
Height | 10.5 |
Details
Color | Yellow |
Item | Adjustable Serrated Work Mate Stand |
Description
Adjustable Serrated Work Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic 16 in W, 7 in H (WUS250)
- VESTIL Steel 2 Drum Stackable Rack (DRUM-RACK-2)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1948)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2424)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- Vestil Workstands