Shop All Workstands
Vestil
Adjustable Serrated Work Mate Stand
Mfr # AHW-H-1936
Zoro # G0982801
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5625
- Depth 35.25
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHW-H-1936
- Zoro # G0982801
- UPC # 691215002004
- Country of Origin United States
- Category Workstands
Dimensions
Width | 19.5625 |
Depth | 35.25 |
Height | 10.5 |
Details
Color | Yellow |
Item | Adjustable Serrated Work Mate Stand |
Description
Adjustable Serrated Work Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (QUS240BL)
- FLEX-STRUT Shelf Bracket, LH, 12" (FS-5600-12L E/G)
- GLOBAL INDUSTRIAL Folding Wire Container 32x20x21 1000 Lb. Capacity (198642)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2472)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- Vestil Workstands