Shop All Step Stools
Vestil
Adjustable Serrated Step Mate Stand
Mfr # ASP-72
Zoro # G0975110
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 15.25
- Net Weight 113
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ASP-72
- Zoro # G0975110
- UPC # 691215002882
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 15.25 |
Step Depth | 11.75 in |
Details
Item | Adjustable Serrated Step Mate Stand |
Color | Yellow |
Material | Steel |
Net Weight | 113 |
Finish | Powder Coated |
Description
Adjustable Serrated Step Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- METRO Swivel Stem Caster (5MX)
- REMCO Hopper Tub, White, Polyethylene (69115)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB700036)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity (SSA-2-Y)
- VESTIL Aluminum Step Stand, 2 Step, Welded (SSA-2W)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- Vestil Step Stools