Shop All Step Stools
Vestil
Adjustable Serrated Step Mate Stand
Mfr # ASP-60
Zoro # G0987275
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 15.25
- Finish Powder Coated
- Net Weight 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-60
- Zoro # G0987275
- UPC # 691215002875
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 15.25 |
Step Depth | 11.75 in |
Details
Item | Adjustable Serrated Step Mate Stand |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 98 |
Description
Adjustable Serrated Step Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D2)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- VESTIL 2 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-2-KD-Y)
- VESTIL Aluminum Step Stand, 2 Step, Welded (SSA-2W)
- STROMBERG CARLSON Stromberg Carlson PA-150 Folding Platform Step Aluminum (PA-150)
- Vestil Ladders