Shop All Step Stools
Vestil
Adjustable Serrated Step Mate Stand
Mfr # ASP-48-3
Zoro # G0986030
product price: $404.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 22.25
- Net Weight 111
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-48-3
- Zoro # G0986030
- UPC # 691215055581
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 22.25 |
Step Depth | 11.75 in |
Details
Item | Adjustable Serrated Step Mate Stand |
Color | Yellow |
Material | Steel |
Net Weight | 111 |
Finish | Powder Coated |
Description
Adjustable Serrated Step Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60513)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 6 in., 4000 lb. (R-CH-63FSB)
- RUBBERMAID Stool Step White Utility 300Lb (FG420087WHT)
- COTTERMAN 19 ft 8 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Forward Exit, Powder Coated Finish (M17WC C1)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-36-3)
- VESTIL 2 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-2-KD-Y)
- VESTIL Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 36 (AHT-H-2436)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- HAILO 2 Steps, Steel Step Stool, 330 lb. Load Capacity, White (4342-001)
- Vestil Step Stools