Shop All Step Stools
Vestil
Adjustable Serrated Step Mate Stand
Mfr # ASP-36-3
Zoro # G0987205
product price: $346.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 22.25
- Net Weight 90
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-36-3
- Zoro # G0987205
- UPC # 691215055574
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 22.25 |
Step Depth | 11.75 in |
Details
Item | Adjustable Serrated Step Mate Stand |
Color | Yellow |
Material | Steel |
Net Weight | 90 |
Finish | Powder Coated |
Description
Adjustable Serrated Step Mate Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- INDUSTRIAL MAGNETICS MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity (B090)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, White, Gray (66024011203)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 24 (AHT-L-1924)
- VESTIL Silver Stainless Steel Foot Stool with Handrail 200lb Uniform Capacity (FT-SS-1HR)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL Polyethylene 2 Step Step Stool WT (VST-2-WT)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-1-YL)
- LITTLE GIANT LADDERS Step Ladder, Double Sided, 6 ft., IAA Rated (15786-001)
- Vestil Step Stools