Shop All Stackers
Vestil
Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58"
Mfr # S-118-AA
Zoro # G5581147
product price: $11,019.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,019.99
Free 30-Day Returns
Key Features
- Overall Height 78"
- Overall Width 58"
- Material Steel
- Color Black / Yellow
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 78" |
Overall Width | 58" |
Platform Length | 69" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2000 lb |
Item | Adjustable Powered Lift Stacker,118" |
Assembled | Yes |
Includes | (1) Steel Adjustable Powered Lift Stacker |
Voltage | 24V |
Description
Adjustable Powered Lift Stacker,118 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214R)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Yellow, 36 In. L (G12-YYW-PMA-3UNN)
- TMI Replacment Strip, Anti-Static, 8in, Clear, PK5 (999-00562)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- Vestil Stackers