Shop All Guard Rails
Vestil
Adjustable Perimeter Guard - Panel
Mfr # APG-M-45
Zoro # G0984420
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1.5
- Width 60
- Overall Length 1.5
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APG-M-45
- Zoro # G0984420
- UPC # 691215083256
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 1.5 |
Width | 60 |
Overall Length | 1.5 |
Overall Height | 48 |
Overall Width | 60 |
Depth | 1.5 |
Height | 48 |
Details
Material | Steel |
Color | Black |
Item | Adjustable Perimeter Guard - Panel |
Gauge | 8 |
Features | Barrier design protects equipment and machinery. Hinged door includes keyed lock for safety. Pre-drilled base plates make installation quick and easy. Comply with OSHA, EPA and ANSI specifications |
For Use With | APG-P6-L, APG-P6-C, APG-P8-L, APG-P8-C |
Finish | Powder Coat |
Weight | 24 |
Description
Adjustable Perimeter Guard - Panel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Black (GDR-80-F-HUP-FBL)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- LOUISVILLE Utility Tray, Plastic (PK1243)
- VESTIL Adjust Perimeter Guard - In Line Post (APG-P6-L)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH BLACK (VDKR-5-BK)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-6-YL)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- VESTIL Rigid Tube Post 18.875 In Drop-In Style-Galvanized (GR-F2R-DI-TP18-HDG)
- Vestil Guard Rails