Shop All Guard Rails
Vestil
Adjustable Perimeter Guard - Panel
Mfr # APG-M-38
Zoro # G0984247
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1.5
- Width 96
- Overall Length 1.5
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APG-M-38
- Zoro # G0984247
- UPC # 691215083249
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 1.5 |
Width | 96 |
Overall Length | 1.5 |
Overall Height | 36 |
Overall Width | 96 |
Depth | 1.5 |
Height | 36 |
Details
Material | Steel |
Color | Black |
Item | Adjustable Perimeter Guard - Panel |
Weight | 31 |
Gauge | 8 |
Features | Barrier design protects equipment and machinery. Hinged door includes keyed lock for safety. Pre-drilled base plates make installation quick and easy. Comply with OSHA, EPA and ANSI specifications |
For Use With | APG-P6-L, APG-P6-C, APG-P8-L, APG-P8-C |
Finish | Powder Coat |
Description
Adjustable Perimeter Guard - Panel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- SUPERWINCH Socket Assembly (90-14140)
- CAMCO Wheel Dock (44632)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH BLACK (VDKR-10-BK)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- VESTIL High Profile Mach And Rack Guard, 48x24x4 (HPRO-48-24-4)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- SENTINEL Warning Line Replacement Flags, 100Ft (153810)
- Vestil Warehouse Safety Guards & Protectors