Shop All Gantry Cranes
Vestil
Adjustable Hgt Aluminum Gantry Crane
Mfr # AHA-6-15-8
Zoro # G3475057
product price: $6,574.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.
$6,574.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- I Beam Flange Width 7 in
- Material Aluminum
- Adjustable Increments 6 in
- I Beam Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-6-15-8
- Zoro # G3475057
- UPC # 691215066204
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 7 in |
I Beam Height | 12 in |
Details
Load Capacity | 6000 |
Material | Aluminum |
Adjustable Increments | 6 in |
Color | Silver |
Description
Adjustable Hgt Aluminum Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1202NFX6)
- PEERLESS Chain, Straight, 500 ft., 8800 lb., Welded (5510423)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- VESTIL Steel Fixed Crane 15' Iron 6K (FHS-6-15-VG)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- VESTIL Steel Crane 15'x14' Lock Phenolic (AHS-6-15-14-TLC)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Adjustable Alum Gantry Crane, 4K 12 x 10 (AHA-4-12-10)
- VESTIL Steel Gantry Crane 15'x14' Iron 8K (AHS-8-15-14-VG)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 2000 lb. (AHA-2-12-12)
- Vestil Gantry Cranes