Shop All Gantry Cranes
Vestil
Adjustable Hgt Aluminum Gantry Crane
Mfr # AHA-6-12-10
Zoro # G3475039
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,618.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- I Beam Flange Width 7 in
- Material Aluminum
- I Beam Height 12 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHA-6-12-10
- Zoro # G3475039
- UPC # 691215066181
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 7 in |
I Beam Height | 12 in |
Details
Load Capacity | 6000 |
Material | Aluminum |
Color | Silver |
Adjustable Increments | 6 in |
Description
Adjustable Hgt Aluminum Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6742)
- EJOY Heavy Duty Turntable Automatic Stretch Wrapping Machine/Automatic Pallet Wrapper, 3300lb Capacity (WrappingMachine)
- IRONGUARD Ideal Warehouse Propane Counterbalance Forklift Checklist Caddy 70-1070 (70-1070)
- TEREX Standard Fork, Weld (35293-SGT)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- GLOBAL INDUSTRIAL Adjustable Height Steel Gantry Crane, 9'10W x 7'6-12'H, 6000 Lb. Capacity (320874)
- Vestil Gantry Cranes