Shop All Gantry Cranes
Vestil
Adjustable Hgt Aluminum Gantry Crane
Mfr # AHA-4-15-8
Zoro # G3475179
product price: $5,035.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$5,035.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4.6875 in
- Material Aluminum
- Color Silver
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-4-15-8
- Zoro # G3475179
- UPC # 691215057547
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4.6875 in |
I Beam Height | 10 in |
Details
Load Capacity | 4000 |
Material | Aluminum |
Color | Silver |
Adjustable Increments | 6 in |
Description
Adjustable Hgt Aluminum Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- RUD CHAIN Hoist Ring, 0 Pivot, 880 lb.Load Cap. (7104480)
- VESTIL Adjustable Alum Gantry Crane, 4K 12 x 10 (AHA-4-12-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-10-8)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Fixed Crane 15' Locking 2K (FHS-2-15-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-15-16)
- Vestil Cranes