Shop All Gantry Cranes
Vestil
Adjustable Hgt Aluminum Gantry Crane
Mfr # AHA-4-15-12
Zoro # G3475197
product price: $5,662.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$5,662.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4.6875 in
- Material Aluminum
- Color Silver
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-4-15-12
- Zoro # G3475197
- UPC # 691215057561
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4.6875 in |
I Beam Height | 10 in |
Details
Load Capacity | 4000 |
Material | Aluminum |
Color | Silver |
Adjustable Increments | 6 in |
Description
Adjustable Hgt Aluminum Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Jack (2601)
- KINEDYNE Logistic Ratchet Strap, 20ft x, 2In, 1000lb (642001GRA)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- FAIRBANKS Drum Truck, 1000 lb., 24 In. W, 58 In. H (9292-HC)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- Vestil Lifting Equipment