Shop All Gantry Cranes
Vestil
Adjustable Hgt Aluminum Gantry Crane
Mfr # AHA-2-12-8
Zoro # G3475109
product price: $3,092.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,092.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 4 in
- Material Aluminum
- Adjustable Increments 6 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-2-12-8
- Zoro # G3475109
- UPC # 691215057479
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8 in |
Details
Item | Adjustable Hgt Aluminum Gantry Crane |
Load Capacity | 2000 |
Material | Aluminum |
Adjustable Increments | 6 in |
Color | Silver |
Description
Adjustable Hgt Aluminum Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- ORION ROPEWORKS Rope, 1/4" dia., 600 ft. L, All Purpose (570080-W1O-00600-R8486)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- VESTIL Steel Fixed Crane 15' Locking 6K (FHS-6-15-TLC)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-8-8)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- Vestil Lifting Equipment