Shop All Gantry Cranes
Vestil
Adjustable Height Steel Gantry Crane
Mfr # AHS-8-10-14
Zoro # G3475599
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,491.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- I Beam Flange Width 4 in
- Material Steel
- I Beam Height 8.125 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-8-10-14
- Zoro # G3475599
- UPC # 691215001656
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8.125 in |
Details
Load Capacity | 8000 |
Material | Steel |
Finish | Painted |
Color | Blue |
Adjustable Increments | 6 in |
Description
Adjustable Height Steel Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 2,200 LBS (HD-10-PS-KDW-1)
- RWM Plte Caster, Rgd, Nylon, 8", 6000 lb. (75-NYB-0830-R)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- US CARGO CONTROL Standard Chrome Winch Bar (WB1)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Fixed Crane 15' Locking 6K (FHS-6-15-TLC)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-8-8)
- Vestil Cranes