Shop All Gantry Cranes
Vestil
Adjustable Height Steel Gantry Crane
Mfr # AHS-6-20-14
Zoro # G3475626
product price: $4,233.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,233.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- I Beam Flange Width 6.5 in
- Material Steel
- Adjustable Increments 6 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-6-20-14
- Zoro # G3475626
- UPC # 691215001632
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 6.5 in |
I Beam Height | 12.3125 in |
Details
Load Capacity | 6000 |
Material | Steel |
Adjustable Increments | 6 in |
Color | Blue |
Finish | Painted |
Description
Adjustable Height Steel Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 25-001 .25 in. x 600 ft. Pure Number 1 Manila Rope Reel (25-001)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Fixed Height Steel Gantry Crane (FHS-6-10)
- Vestil Cranes