Shop All Gantry Cranes
Vestil
Adjustable Height Steel Gantry Crane
Mfr # AHS-6-15-12
Zoro # G3475580
product price: $3,541.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,541.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- I Beam Flange Width 4 in
- Material Steel
- Finish Painted
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-6-15-12
- Zoro # G3475580
- UPC # 691215001601
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 10.125 in |
Details
Load Capacity | 6000 |
Material | Steel |
Finish | Painted |
Adjustable Increments | 6 in |
Color | Blue |
Description
Adjustable Height Steel Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- ZORO SELECT Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr (660120-00600-007)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- HARRINGTON Portable Gantry Crane, 6000 lb., Steel (511-6000-12-12)
- Vestil Gantry Cranes