Shop All Gantry Cranes
Vestil
Adjustable Height Steel Gantry Crane
Mfr # AHS-4-15-9
Zoro # G5219895
product price: $2,449.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$2,449.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4 in
- Material Steel
- Color Blue
- I Beam Height 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-4-15-9
- Zoro # G5219895
- UPC # 691215057400
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8.125 in |
Details
Item | Adjustable Height Steel Gantry Crane |
Load Capacity | 4000 |
Material | Steel |
Color | Blue |
Adjustable Increments | 6 in |
Finish | Painted |
Description
Adjustable Height Steel Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Semi-Steel Wheel Casters, Casters 2 Swivel and 2 Fix, PK4 (HD-6X2SS-2S2F)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Solid Tires (DC47132)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Crane 15'x14' Lock Phenolic (AHS-6-15-14-TLC)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-8-20-16-TLC)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Steel Fixed Crane 20' Iron 6K (FHS-6-20-VG)
- Vestil Cranes