Shop All Gantry Cranes
Vestil
Adjustable Height Steel Gantry Crane
Mfr # AHS-2-20-14
Zoro # G3475571
product price: $3,242.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,242.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 4 in
- Material Steel
- Finish Painted
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-2-20-14
- Zoro # G3475571
- UPC # 691215001496
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 6 in |
Details
Load Capacity | 2000 |
Material | Steel |
Finish | Painted |
Adjustable Increments | 6 in |
Color | Blue |
Description
Adjustable Height Steel Gantry Crane
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- PROSOURCE Bungee Cord Hd Blk 10Mmx24In (FH64082-1)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-10-16)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-15-16)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Steel Fixed Crane 15' Locking 6K (FHS-6-15-TLC)
- Vestil Lifting Equipment