Shop All Gantry Cranes
Vestil
Adjustable Height Steel Gantry Crane, 10'W x 8'6"-14'H, 4000 Lb. Capacity
Mfr # AHS-4-10-14
Zoro # G905607936
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$4,613.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-4-10-14
- Zoro # G905607936
- Country of Origin United States
- Category Gantry Cranes
Description
industrial gantry crane is designed to be portable and offer more flexibility than permanent cranes. I-beam mounting plate design offers quick set-up. Heavy duty steel construction with chip-resistant enamel finish is ideal for warehouse or machine shop, indoor or outdoor. Four 8" phenolic wheel 4-position swivel lock casters ease movement between work areas. Telescopes in 6" height increments using forklift or with optional lever ratchets for one-person adjustment. Note: use crane to lift loads only. **height is measured from underside of i-beam to floor note: all gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see asme b30.17.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 500 Ft (ZAG116SS304-500)
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- KINGCHAIN #10 x 100 ft. White Open Oval Decorative Chain (536532)
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 4K (AHS-4-10-12-VG)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- Vestil Gantry Cranes