Shop All Stackers
Vestil
Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb.
Mfr # SLNM-98-AA
Zoro # G5436265
product price: $4,361.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,361.99
Free 30-Day Returns
Key Features
- Overall Height 117"
- Overall Width 44.825"
- Material Steel
- Color Yellow
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 117" |
Overall Width | 44.825" |
Platform Length | 53" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1500 lb |
Item | Stacker Power Lift,Adjustable Fork,98" |
Assembled | Yes |
Voltage | 12V |
Includes | (1) Steel Narrow Mast Stacker DC Powered |
Description
Stacker Power Lift,Adjustable Fork,98 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 15 ft. Endless Round Sling, 5300 lbs. (EN60X15)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4AC1P6)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- DUTTON-LAINSON Dutton-Lainson 70325 Replacement Winch Handle - 6318, 9.5" (70325)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb. (SLNM15-63-FF)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME9)
- Vestil Stackers