Shop All Stackers
Vestil
Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb.
Mfr # SLNM-118-AA
Zoro # G5436317
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,282.99
Free 30-Day Returns
Key Features
- Overall Height 136.7"
- Overall Width 54-1/8"
- Material Steel
- Color Black
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 136.7" |
Overall Width | 54-1/8" |
Platform Length | 65.5" |
Details
Material | Steel |
Color | Black |
Load Capacity | 1500 lb |
Item | Stacker Power Lift,Adjustable Fork,118" |
Assembled | Yes |
Includes | (1) Steel Narrow Mast Stacker DC Powered |
Voltage | 12V |
Description
Stacker Power Lift,Adjustable Fork,118 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Misc, Spring 20 13/16" Oal 3 1/2" Od .40 (DOTH2570)
- CM Lower Hook Assembly (653-0132)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020748ZN-TPR01(GG))
- VESTIL Steel Stacker Power Lift, Load Cap. 2200 lb. (SNM-62-FA)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- Vestil Stackers