Shop All Stackers
Vestil
Adjustable Fork Stacker, Load Cap. 1500 lb.
Mfr # S-118-AA-FR
Zoro # G5581129
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,578.99
Free 30-Day Returns
Key Features
- Overall Height 138"
- Overall Width 57-7/8"
- Material Steel
- Color Yellow / Black
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 138" |
Overall Width | 57-7/8" |
Platform Length | 95" |
Details
Material | Steel |
Color | Yellow / Black |
Load Capacity | 1500 lb |
Item | Adjustable Fork Stacker |
Assembled | Yes |
Voltage | 12V |
Includes | (1) Steel Adjustable Extendable Fork Stacker |
Description
Adjustable Fork Stacker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- WHEEL MASTERS Wheel Masters Straight Valve Extenders - 2 in. (80292)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- Vestil Stackers