Shop All Stackers
Vestil
Adjustable Double Mast Stacker, Load Cap. 2200 lb.
Mfr # S-150-AA-DM
Zoro # G5581077
product price: $11,717.99
/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
$11,717.99
Free 30-Day Returns
Key Features
- Overall Height 162
- Overall Length 69
- Overall Width 56
- Material Steel
- Color Yellow / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 162 |
Overall Length | 69 |
Overall Width | 56 |
Platform Length | 72.25" |
Lifting Height Max. | 150 in |
Fork Length | 42 in |
Details
Material | Steel |
Color | Yellow / Black |
Load Capacity | 2200 lb |
Item | Adjustable Double Mast Stacker,150" |
Assembled | Yes |
Voltage | 12V DC/24V DC |
Includes | (1) Steel Adjustable Double Mast Stacker |
Frame Material | Steel |
Description
Adjustable Double Mast Stacker,150 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, SS (2TAY6)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 20 ft L, 10600 lb Cap (EN120X20)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- VESTIL Rgh Terrain Stacker 62"H 3K (RT-S-62-AF)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- Vestil Lifting Trucks