Shop All Stackers
Vestil
Adjustable Double Mast Stacker, Load Cap. 2200 lb.
Mfr # S-125-AA-DM
Zoro # G5581095
product price: $10,200.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$10,200.99
Free 30-Day Returns
Key Features
- Overall Height 78
- Overall Length 69
- Overall Width 50
- Material Steel
- Color Yellow / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 78 |
Overall Length | 69 |
Overall Width | 50 |
Platform Length | 69" |
Lifting Height Max. | 125 in |
Fork Length | 42 in |
Details
Material | Steel |
Color | Yellow / Black |
Load Capacity | 2200 lb |
Item | Double Mast Stacker,125",Adjustable |
Assembled | Yes |
Frame Material | Steel |
Voltage | 12V DC/24V DC |
Includes | (1) Steel Adjustable Double Mast Stacker |
Description
Double Mast Stacker,125 In.,Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT6)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 30 ft. Lift (19722)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- Vestil Stackers