Shop All Stackers
Vestil
Adjustable Double Mast Stacker, Load Cap. 2200 lb.
Mfr # S-101-AA-DM
Zoro # G5581156
product price: $9,696.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$9,696.99
Free 30-Day Returns
Key Features
- Overall Height 72.5
- Overall Length 72
- Overall Width 57.75
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 72.5 |
Overall Length | 72 |
Overall Width | 57.75 |
Platform Length | 72" |
Lifting Height Max. | 101 in |
Fork Length | 42 in |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2200 lb |
Item | Adjustable Double Mast Stacker,101" |
Assembled | Yes |
Includes | (1) Steel Adjustable Double Mast Stacker |
Frame Material | Steel |
Voltage | 12V DC/24V DC |
Description
Adjustable Double Mast Stacker,101 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- COFFING HOISTS Coffing Gasket (MA560)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL Steel Stacker Power Lift, Load Cap. 2200 lb. (SNM-62-FA)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL Rgh Terrain Stacker 62"H 3K (RT-S-62-AF)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- Vestil Stackers