Shop All Stackers
Vestil
Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8"
Mfr # S-118-AA-DM
Zoro # G5581138
product price: $9,891.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$9,891.99
Free 30-Day Returns
Key Features
- Overall Height 136-13/16"
- Overall Width 47-3/8"
- Material Steel
- Color Black / Yellow
- Load Capacity 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 136-13/16" |
Overall Width | 47-3/8" |
Platform Length | 69" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2200 lb |
Item | Adjustable Double Mast Stacker,118" |
Assembled | Yes |
Voltage | 24V |
Includes | (1) Steel Adjustable Double Mast Stacker |
Description
Adjustable Double Mast Stacker,118 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- VESTIL Rgh Terrain Stacker 62"H 3K (RT-S-62-AF)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 125in Lift (PPS2200-125AS)
- Vestil Stackers