Shop All Festoon System Cable & Connectors
This Product is Discontinued
Vestil
Adjustable Carpet End Dolly, 16L x 24W (Discontinued)
Mfr # ACE-1624
Zoro # G5021287
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ACE-1624
- Zoro # G5021287
- UPC # 691215082938
- Country of Origin China
- Category Festoon System Cable & Connectors
Details
Item | Adjustable Carpet End Dolly,16L x 24W |
Description
Adjustable Carpet End Dolly,16L x 24W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.