Shop All Gantry Cranes
Vestil
Adjustable Alum Gantry Crane, 4K 10 x 12
Mfr # AHA-4-10-12
Zoro # G5021016
product price: $4,959.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$4,959.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4.1875 in
- Material Aluminum
- I Beam Height 8 in
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-4-10-12
- Zoro # G5021016
- UPC # 691215001281
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4.1875 in |
I Beam Height | 8 in |
Details
Item | Adjustable Alum Gantry Crane,4K 10 x 12 |
Load Capacity | 4000 |
Material | Aluminum |
Adjustable Increments | 6 in |
Color | Silver |
Description
Adjustable Alum Gantry Crane,4K 10 x 12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- BISON LIFTING EQUIPMENT 5 Ton Beam Clamp (BC050)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 2, Steel Tire Skates with 3-Inch Ball Bearing Casters (256497TBP)
- VESTIL Steel Fixed Crane 15' Iron 6K (FHS-6-15-VG)
- VESTIL Steel Gantry Crane 10'x12' Iron 6K (AHS-6-10-12-VG)
- VESTIL Steel Gantry Crane 15'x10' Iron 4K (AHS-4-15-10-VG)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-12-8)
- VESTIL Adjustable Alum Gantry Crane, 4K 12 x 10 (AHA-4-12-10)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- Vestil Lifting Equipment